Shop All Banners
Signmission
ASE Certified Technicians Banner Concession Stand Food Truck Single Sided
Mfr # B-72-30008
Zoro # G409664428
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- UV Resistant Yes
- Double-Sided No
- Height 72 in
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # B-72-30008
- Zoro # G409664428
- UPC # 196617394639
- Country of Origin United States
- Category Banners
Dimensions
Length | 24 in |
Height | 72 in |
Size | 24 in x 72 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Silver Double Torch Lighter Insert 003 oz (65830)
- COLLOMIX Compound Stirring Paddle, 23-1/2 in. H (KR140HF)
- FANMATS NFL Pittsburgh Steelers Windshield Sun Reflector (60068)
- EARTHMINDED EarthMinded F-RN091 Add-A-Spigot Kit to Any Rain Barrel or Container (F-RN091)
- SIGNMISSION MANGOS BANNER SIGN tropical fruit stand farm produce farm market juice (B-96 Mangos)
- SIGNMISSION Macarons Banner Concession Stand Food Truck Single Sided (B-96 Macarons19)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-96 Truckload Sale)
- SIGNMISSION Now Hiring Bookkeepers Banner Apply Inside Accepting Application Single Sided (B-96-30205)
- SIGNMISSION CAR AUDIO INSTALLATION BANNER SIGN stereo speakers repair amps auto (B-72 Car Audio Installation)
- SIGNMISSION Happy Mothers Day Banner Concession Stand Food Truck Single Sided (B-30086)
- SIGNMISSION 15 Flavors Snow Cone Banner Heavy Duty 13 Oz Vinyl with Grommets (B-120 15 Flavors Snow Cone)
- Signmission Flags, Banners & Accessories