Shop All Banners
Signmission
APPLIANCE REPAIR BANNER SIGN refrigerator washer dryer all brands home
Mfr # B-120 Appliance Repair
Zoro # G609663337
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 0.01 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # B-120 Appliance Repair
- Zoro # G609663337
- UPC # 718088518378
- Country of Origin United States
- Category Banners
Dimensions
Length | 48 in |
Width | 0.01 in |
Size | 48 in x 120 in |
Height | 120 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
UV Resistant | Yes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESERT EQUESTRIAN Legends Hoof Oil Brush "Pinta" (2224)
- MTD Axle Asm-Front Rh (683-04016-0637)
- TORO 570Z 4 Vari Spr Head (54814)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- SIGNMISSION STRAWBERRY FUNNEL CAKES BANNER SIGN bakery cake cookies pastry bread (B-120 Strawberry Funnel Cakes)
- SIGNMISSION Free Wifi Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-Free Wifi)
- SIGNMISSION BEEF BRISKET BANNER SIGN slow cooked bar b que texas smoked sandwich (B-Beef Brisket)
- SIGNMISSION WE BUY COINS BANNER SIGN cash gold coin rare numismatist collector (B-96 We Buy Coins)
- SIGNMISSION MANGOS BANNER SIGN tropical fruit stand farm produce farm market juice (B-96 Mangos)
- SIGNMISSION VALENTINES DAY SALE BANNER SIGN sale holiday valentine romantic love (B-120 Valentines Day Sale)
- SIGNMISSION WINE BANNER SIGN huge sale selection tasting making equipment fine connoisseur (B-Wine)
- Signmission Banners