Shop All Facility Signs
Signmission
24 in Height, Aluminum, 24" x 18", WS-A-1824-Supplemental Sign
Mfr # WS-A-1824-Supplemental Sign
Zoro # G609590831
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # WS-A-1824-Supplemental Sign
- Zoro # G609590831
- UPC # 713339989976
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" X 24" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, PSR292 (PSR292)
- SCRUB ZONE Scrub Shirt, L, Blue, Womens (70221)
- NMC Danger No Smoking In This Area Sign, DGA52RB (DGA52RB)
- SIGNMISSION OSHA Sign, Swinging Gate Has Pinch Points, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscap, PK10 (OS-NS-D-35-L-18519-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Soda Ash Sign, Landscape, 10PK (OS-NS-D-35-L-18355-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Please Open Door Slowly Sign, Portrait (OS-NS-D-1218-V-17544)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, No Texting While Walking Sign With Symbol, Portrait (OS-NS-D-1218-V-14898)
- SIGNMISSION OSHA Notice Sign, 12" Height, Rigid Plastic, Emergency Eyewash Station Sign With Symbol, Landscape (OS-NS-P-1218-L-11832)
- SIGNMISSION OSHA Notice Sign, 14" Height, Rigid Plastic, Caution Automatic Fire Extinguisher Sign, Portrait (OS-NS-P-1014-V-10453)
- SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Shallow Water No Diving No Swimming No Ice Skating Sign, Landscape (OS-NS-A-710-L-18301)
- PIG Storm Drain Marker Kit, Drains to River, 20PK (SGN8203-656)
- Signmission Facility Signs