Shop All Facility Signs
Signmission
18 in Height, Aluminum, 18" x 12", WS-A-1218-Texas
Mfr # WS-A-1218-Texas
Zoro # G409590550
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # WS-A-1218-Texas
- Zoro # G409590550
- UPC # 713339989525
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 12 in |
Size | 12" X 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TouchMaster Medium Weight Cotton Lisle Inspection Gloves, 12PK (661J)
- GLOWEAR BY ERGODYNE XL Insulated Hooded Jacket (8385)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XXXL (59551)
- PIP MaxiFlex Seamless Knits, ATG, S, PK12 (34-876/S)
- SIGNMISSION 14 in Height, Aluminum, 14" x 10", WS-A-1014-Ohio (WS-A-1014-Ohio)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Electrical Room Sign, Landscape (OS-NS-A-1014-L-15568)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Door Must Remain Unlocked While Sign, Portrait (OS-NS-D-1218-V-11512)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Not For Human Consumption Sign, Landscape, L-15178 (OS-NS-A-710-L-15178)
- SIGNMISSION Safety Sign, OSHA WARNING, 7" Height, Rigid Plastic, Emergency Gas Shutoff Valve, Landscape (OS-WS-P-710-L-12110)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Forklifts Only No Sign With Symbol, Portrait (OS-NS-D-1824-V-12895)
- GLOBAL INDUSTRIAL Emergency Eyewash/Shower Station Sign, Replacement (708RP547)
- Signmission Facility Signs