Shop All Facility Signs
Signmission
14 in Height, Vinyl, 14" x 10", WS-D-1014-Colorado
Mfr # WS-D-1014-Colorado
Zoro # G609590619
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # WS-D-1014-Colorado
- Zoro # G609590619
- UPC # 713339990118
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Size | 10" X 14" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Men Working Above Caution Men Wo (FS6)
- CAPLUGS TF00625 5/8in TEFLON DISCS, 1000PK (RCK00)
- BIG BEAM Exit Sign, 1.7W, Red, 2 (EXKL2RWWU)
- NMC Caution Face Shield Required Sign - Bilingual (CBA13P)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 No Dumping - NoDump (A-1218 No Dumping - NoDump)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Evacuation Assembly Area Sign, Portrait (OS-NS-D-710-V-12185)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, To Open Door Push Button On Sign With Symbol, Landscape (OS-NS-D-710-L-18683)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, No Forklifts, Landscape (OS-DS-P-1824-L-1467)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, First Aid Cabinet, Landscape (OS-EM-D-710-L-10368)
- SIGNMISSION OSHA, 3.5" Height, Decal, 5" x 3.5", Landscape, PK10, Recyclable Paper Only with Graphic (OS-MISC-D-35-L-19509-10PK)
- SIGNMISSION Public Safety, 18" Height, Aluminum, 24" x 18", Essential Services Open For Business (OS-NS-A-1824-25537)
- Signmission Facility Signs