Shop All Facility Signs
Signmission
14 in Height, 10 in Width, Plastic, 10" x 14", WS-South Carolina Equine
Mfr # WS-South Carolina Equine
Zoro # G509590979
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 1 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # WS-South Carolina Equine
- Zoro # G509590979
- UPC # 766897851766
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 1 in |
Length | 14 in |
Size | 10" x 14" |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Blue, 54 In. L (56-009)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft Personnel Winch, Storage Bag (021-11026)
- MIDWEST FASTENER Blue Plastic Ring Key Tags with Splits 6PK (35588)
- IMPACTO Anti-Vibration Gloves, L, Black/White, PR (BG413L)
- SIGNMISSION 24 in Height, Aluminum, 24" x 18", WS-A-1824-Montana (WS-A-1824-Montana)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, Portrait Water Line, Portrait (OS-DS-P-710-V-1606)
- SIGNMISSION Fresh & Hot CoffeeConcession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Fresh & Hot Coffee19 (D-DC-12 Fresh & Hot Coffee19)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Not A Walkway, Landscape (OS-DS-D-35-L-1505)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Drinking Water Sign With Symbol, Portrait (OS-NS-A-1218-V-11550)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, For Entry Press Red Intercom Button Sign, Portrait (OS-NS-D-1824-V-12848)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839894)
- Signmission Facility Signs