Shop All Facility Signs
Signmission
14 in Height, 10 in Width, Plastic, 10" x 14", WS-Maine Equine
Mfr # WS-Maine Equine
Zoro # G709590663
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 1 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # WS-Maine Equine
- Zoro # G709590663
- UPC # 766897851582
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 1 in |
Length | 14 in |
Size | 10" x 14" |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011R/10H)
- MSA SAFETY MSA 697290 Sun Shield, Polyurethane, Gray/White, Smoke Tint, For: Standard V-Gard Cap (501)
- SKECHERS Size 11 Men's Composite Work Shoe, Black/Gray (196311585661)
- MCR SAFETY Gloves, XL, PK12 (92715PUXL)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Battery Charging Area, Landscape, 1014-L-1039 (OS-DS-A-1014-L-1039)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, To Open Door Push Button On Sign With Symbol, Landscape (OS-NS-D-710-L-18683)
- SIGNMISSION Sign, 7" H, Aluminum, NOTICE Electrical Room No Storage Permitted Sign, Landscape, L-15566 (OS-NS-A-710-L-15566)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Broken Pallets Do Not Use Sign, Landscape (OS-NS-D-710-L-10387)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Forklifts Only No Sign With Symbol, Portrait (OS-NS-D-1824-V-12895)
- SIGNMISSION OSHA Notice, 5" Height, Spent Aerosols Sign, 7" X 5", Landscape (OS-NS-D-57-L-18383)
- SIGNMISSION OSHA Notice Sign, 12" Height, Attention Please Cleanup After Yourself Thank You Sign, Landscape (OS-NS-D-1218-L-10218)
- Signmission Signs