Shop All LED Retrofit Kits
Signify
Troffer Retrofit Kit, 3600 lm, 3500K
Mfr # EVOKIT 2X4 36L 25W 835 UNV 0-10 G5
Zoro # G303531598
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 2 ft x 4 ft
- Lighting Technology LED
- Lumens 3,600 lm
- Lighting Certification DLC Premium
Product Information
- Brand Signify
- MFR # EVOKIT 2X4 36L 25W 835 UNV 0-10 G5
- Zoro # G303531598
- UPC # 781087165850
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size | 2 ft x 4 ft |
Overall Length | 48 in |
Overall Width | 24 in |
Overall Height | 3 14/25 in |
Description
Troffer retrofit Kit, Lumens 3,600 lm, Lumens Range 1500 to 3599 lm, Light Technology LED, 120/277V AC, Lighting Certification DLC Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Bulb Shape Not Applicable, Overall Height 3 14/25 in, Overall Length 48 in, Overall Width 24 in, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 0-10V, Dimming Range 100 Percent to 1 Percent, Kit Contents Closing Panel, Diffuser, LED Panel, Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/SPX41/ECO/CVG)
- CELEBRATIONS Stay Shine Incandescent Mini Clear/Warm White 100 ct String Christmas Lights 33 ft. (44792-71)
- PESTWEST USA LLC PestWest T8 Shatter Resistant Quantum Lamp 15W X 18" (130-000171)
- LIGHT EFFICIENT DESIGN HID LED, 30 W, Medium Screw (E26) (LED-8087E345D-G4)
- SIGNIFY Troffer Fixture Retrofit Kit, 3200 lm (EVOKIT CLK 2X2 32L 29W 840 UNV 0-10 P1)
- SIGNIFY RECESS DWNLIGHT 8.5W 1PK (5967531U0)
- SIGNIFY LED Retrofit Kit, 47-7/8"L, 30W, 4000K (EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1)
- SIGNIFY Fixture Retrofit Kit, Lumens Per 134W (518431)
- ILC Replacement For NUVO LIGHTING, S9745 (S9745)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 2700K, 120V (J6RL G4N DB 06LM 27K 90CRI 120 FRPC WWH)
- NICOR NICOR DLG56-10-120-2K-WH 1008 Lumens LED Gimbal Downlight Retrofit Kit for 5 & 6 in. Housings (DLG56-10-120-2K-WH)
- Signify LED Retrofit Kits