Shop All Fluorescent Light Bulbs
Signify
T8 Fluorescent 30Pk
Mfr # F32T8/TL941
Zoro # G505393024
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Lumens 2600 lm
- Length 48 in
Product Information
- Brand Signify
- MFR # F32T8/TL941
- Zoro # G505393024
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 48 in |
Details
Bulb Shape | T8 |
Watts | 32W |
Lumens | 2600 lm |
Bulb Color Temp. | 4100 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 3.6W, T3 1/4 Miniature Incandescent Bulb (1822-1PK)
- LITHONIA LIGHTING Lithonia Lighting® FMLWL Linkable 48" LED & Switchable Wrap, 3000-5000K, 4000 Lumens, White (FMLWL-LNK-48-ALO4-8SWW2)
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Yellow 60 Watt Equivalence 1 pk (A19/BUG/LED/BX)
- METALUX Hbi-454T5-N-Unv-Eht1-U (HBI454HT5)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL950)
- SIGNIFY T12 Fluorescent 15Pk (F48T12/D/HO/ALTO)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL935)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/C50Supreme/ALTO 30pk)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C ALTO 13W/841 GX23-2 /2P 1CT)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/CWSupreme/ALTO TG)
- ILC Replacement for SYLVANIA F40CW/SS/ECO/UPC REPLACED BY (F40CW/SS/ECO/UPC REPLACED BY SYLVANIA)
- Signify Fluorescent Light Bulbs