Shop All Fluorescent Light Bulbs
Signify
T8 Fluorescent 30Pk
Mfr # F32T8/TL935
Zoro # G505393086
product price: $102.99
/pk 30, $3.43/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Length 48 in
- Lumens 2625 lm
Product Information
- Brand Signify
- MFR # F32T8/TL935
- Zoro # G505393086
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 48 in |
Details
Bulb Shape | T8 |
Watts | 32W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 3500 K |
Lumens | 2625 lm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE51)
- SATCO NUVO 23.74 in. L 0 lights LED Troffer Fixture T8 100 W (65/690)
- MAXLITE 42 W, T8, Recessed Double Contact (R17d) (L42T8DER17D840-CG)
- ILC Replacement for Sylvania 58857 replacement light bulb lamp (58857 SYLVANIA)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL950)
- SIGNIFY T12 Fluorescent 15Pk (F48T12/CW/HO/ALTO)
- SIGNIFY T8 Fluorescent 25Pk (F48T8/TL841/HO/ALTO)
- SIGNIFY 0.63 in. dia. x 21 in. 13W Alto 3000 K T5 Fluorescent Bulb Bright White Linear (3000009)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL850 PLUS ALTO HV 30PK)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (F96T12/CW Supreme/ALTO 15PK)
- ILC Replacement for Omega D-2/o replacement light bulb lamp (D-2/O OMEGA)
- Signify Fluorescent Light Bulbs