Shop All Fluorescent Light Bulbs
Signify
T8 Fluorescent 30Pk
Mfr # F25T8/TL850/ALTO
Zoro # G405393148
product price: $126.99
/pk 30, $4.23/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Length 36 in
Product Information
- Brand Signify
- MFR # F25T8/TL850/ALTO
- Zoro # G405393148
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 36 in |
Details
Bulb Shape | T8 |
Watts | 25W |
Bulb Color Temp. | 5000 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2301 replacement light bulb lamp (S2301 SATCO)
- LAMPLIGHT FARMS 12OZ Citr Torch Fuel (1215093)
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) SC, 425 lm lm (75732)
- SATCO . BR30 E26 (Medium) LED Bulb Natural Light 65 W 6 pk, 6PK (S9058)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL841 ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 26W/841/A/4P/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL941/ALTO TG 30PK)
- SIGNIFY T5 Fluorescent 40Pk (F14T5/841)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL841/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/835/4P/RS/IS)
- ILC Replacement for GE General Electric G.E F24t5/841/ho/eco/cvg replacement light bulb lamp (F24T5/841/HO/ECO/CVG GE GENERAL ELECTRIC G.E)
- Signify Fluorescent Light Bulbs