Shop All Fluorescent Light Bulbs
Signify
T8 Fluorescent 30Pk
Mfr # F17T8/TL835/ALTO
Zoro # G505393260
product price: $129.99
/pk 30, $4.33/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Length 24 in
Product Information
- Brand Signify
- MFR # F17T8/TL835/ALTO
- Zoro # G505393260
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 24 in |
Details
Bulb Shape | T8 |
Watts | 17W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 3500 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFE+GEAR Glow Spot, 140 Lumens, LED (LG114)
- FEIT ELECTRIC ST19 E26 (Medium) Filament LED Bulb Soft White 60 W , 2PK (ST1960/CL927CA2)
- ILC Replacement for GE General Electric G.E Led4.5da15c-frig replacement light bulb lamp (LED4.5DA15C-FRIG GE GENERAL ELECTRIC G.E)
- ESL VISION LED Corn IV Series, EX39 Base, 3304 lm, (ESL-CL-28W-450EX39)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/850/ALTO)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL841/ALTO)
- SIGNIFY T12 Fluorescent 30Pk (F20T12/CW/ALTO)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/835/ALTO)
- SIGNIFY CFL, 13 W, PL-S, 2-Pin (GX23) (PL-S 13W/835/2P 1CT/5X10BOX ALTO)
- SIGNIFY Compact Fluorescent 10Pk (PL-C 26W/41)
- ILC Replacement for PHILIPS PL-L55W/830/4P (PL-L55W/830/4P PHILIPS)
- Signify Fluorescent Light Bulbs