Shop All Fluorescent Light Bulbs
Signify
T5 Fluorescent 40Pk
Mfr # F28T5/830
Zoro # G305393156
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 46 in
Product Information
- Brand Signify
- MFR # F28T5/830
- Zoro # G305393156
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 46 in |
Details
Bulb Shape | T5 |
Watts | 28W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 3000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 37135ics (37135ICS LIGHT BULB / LAMP)
- POWERSMITH Handheld Work Light, 120 V, 55 W, 1Lamp, LED Lamp, 7000 Lumens, 5000 K Color Temp (PWLS070H)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 100W (C100S54/ALTO)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A5492-001D)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/850/HO)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/841)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/835/HO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL941/ALTO TG 30PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV841 ALTO 30PK)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (F96T12/CW Supreme/ALTO 15PK)
- ILC Replacement for Westinghouse 06121 replacement light bulb lamp, 2PK (06121 WESTINGHOUSE)
- Signify Fluorescent Light Bulbs