Shop All Fluorescent Light Bulbs
Signify
T5 Fluorescent 40Pk
Mfr # F21T5/835
Zoro # G605393269
product price: $139.99
/pk 40, $3.50/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Watts 21W
- Length 34 in
Product Information
- Brand Signify
- MFR # F21T5/835
- Zoro # G605393269
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 34 in |
Details
Bulb Shape | T5 |
Watts | 21W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 3500 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Low Profile LED Slim Downlight, 1000lm (S6S927K10)
- WESTINGHOUSE Bulb 40W Std Bse R-14 Fl (03604)
- RAILHEAD GEAR Permanent Mount Flag, Red, LED (KE-125-KSR)
- STREAMLIGHT Sl Jr.. Luxeon. Reach (71600)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/841)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/830)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/4P/ALTO)
- SIGNIFY Plug-In CFL, 40W INC Wattage Eq., PK4 (SBC-EL/mdTQS 9W T2 6/1)
- SIGNIFY Alto 14 W T12 1.5 in. D X 15 in. L Fluorescent Bulb Soft White Linear 3000 K (141507)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/SOFTWHITE/32W/12 12PK)
- ILC Replacement for PHILIPS PL-L 18W/841/4P (PL-L 18W/841/4P PHILIPS)
- Signify Fluorescent Light Bulbs