Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 60W INC Wattage Eq., PK4
Mfr # BC-EL/mdTQ 13W T2 6.5K 4PK
Zoro # G1613645
product price: $20.15
/pk 4, $5.04/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T2 Spiral
- Bulb Base Type Medium Screw (E26)
- Wattage Equivalency 60W INC
- Watts 13 W
Product Information
- Brand Signify
- MFR # BC-EL/mdTQ 13W T2 6.5K 4PK
- Zoro # G1613645
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 1/8" |
Max Overall Bulb Length | 1/8" |
Overall Length | 4 1/8 in |
Description
Screw-In CFL Bulb, Bulb Base Type Medium Screw (E26), Bulb Finish Frosted, Trade Number BC-EL/mdTQ 13W T2 6.5K 4PK, Bulb Shape T2 Spiral, Color Rendering Index 82, Color Temperature 6500K, Incandescent Wattage Equivalency 60 W, Lumens 860 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Restrictions
- This item has been restricted from sale in the following states: CA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Feit Electric 102306 4 ft. 120 watt LED Shop Light (102306)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K Color Temp. (2BLT4 40L ADP LP840)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996TBZ)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- SIGNIFY Plug-In CFL, 60W INC Wattage Eq (EL/mdTQ 13W T2 4.1k)
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/835/4P 1CT/25)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL830/PLUS/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL841 PLUS ALTO HV 30PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/841/2P/ALTO)
- SIGNIFY Alto 14 W T12 1.5 in. D X 15 in. L Fluorescent Bulb Soft White Linear 3000 K (141507)
- ILC Replacement for Philips Pl-l36w/841/4p replacement light bulb lamp (PL-L36W/841/4P PHILIPS)
- Signify Fluorescent Light Bulbs