Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq.
Mfr # PL-T 42W/835/A/4P/ALTO
Zoro # G1614101
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-T
- Bulb Base Type 4-Pin (GX24q-4)
- Wattage Equivalency 100W INC
- Watts 38 W
Product Information
- Brand Signify
- MFR # PL-T 42W/835/A/4P/ALTO
- Zoro # G1614101
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-1/4" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 5-1/4" |
Overall Length | 6 3/8 in |
Bulb Dia. | 1 5/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (GX24q-4), Bulb Finish Frosted, Trade Number PL-T 42W/835/A/4P 1CT/5X10BOX ALTO, Bulb Shape PL-T, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 150 W, Lumens 3,050 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 38 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 03662-00 replacement light bulb lamp, 2PK (03662-00 WESTINGHOUSE)
- PMI Orange No Xenon Industrial Handheld Flashlight, 38 lm (14109)
- HOLLAND BAR STOOL CO Boston Bruins Pendant Light, Black Fixture (BL1BKBosBru)
- PROGRESS LIGHTING Acrylic Globe 1-Light Wall Lantern, 100 W, Black (P5626-60)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/830/A/4P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/841/A/4P/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL941/ALTO TG 30PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL835/ALTO)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/CWSupreme/ALTO TG)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/2P/ALTO 10PK)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F40DX/ECO)
- Signify Fluorescent Light Bulbs