Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq.
Mfr # PL-L 40W/835/4P/RS/IS
Zoro # G1613785
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-L
- Bulb Base Type 4-Pin (2G11)
- Wattage Equivalency 100W INC
- Watts 40 W
Product Information
- Brand Signify
- MFR # PL-L 40W/835/4P/RS/IS
- Zoro # G1613785
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 22-1/2" |
Max. Overall Bulb Length | 22-1/2" |
Overall Length | 22 1/2 in |
Bulb Dia. | 1 5/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (2G11), Bulb Finish Frosted, Trade Number PL-L 40W/835/4P/RS/IS 1CT/25, Bulb Shape PL-L, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 150 W, Lumens 3,500 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 40 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 48 (CSVT L48 6000LM MVOLT 40K 80CRI)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- ILC Replacement for Philips 13334-8 replacement light bulb lamp (13334-8 PHILIPS)
- NUVO 1-Light, LED, 12W Track Head, Angle Arm, White, 24 Deg. Beam (TH421)
- SIGNIFY CFL, 13 W, PL-S, 2-Pin (GX23) (PL-S 13W/835/2P 1CT/5X10BOX ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV850/2XL/ALTO II 28W 30PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/PLUS/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/830/4P/RS/IS)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL850/ALTO)
- SIGNIFY 9w Wht Cfl Bulb, 4PK (417063)
- ILC Replacement for Howard Cf42te/835 replacement light bulb lamp (CF42TE/835 HOWARD)
- Signify Fluorescent Light Bulbs