Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq.
Mfr # PL-C 26W/835/4P/ALTO
Zoro # G1613943
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-C
- Bulb Base Type 4-Pin (G24q-3)
- Wattage Equivalency 100W INC
- Watts 26 W
Product Information
- Brand Signify
- MFR # PL-C 26W/835/4P/ALTO
- Zoro # G1613943
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 6-1/2" |
Max Overall Bulb Length | 6-1/2" |
Overall Length | 6 1/2 in |
Bulb Dia. | 1 1/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (G24q-3), Bulb Finish Frosted, Trade Number PL-C 26W/35/4P/ALTO 10PK, Bulb Shape PL-C, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 100 W, Lumens 1,800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Mt 30W Warm White Strip LED Hood Light R (LED-L87-1030W)
- LITHONIA LIGHTING Recessed Troffer, T5, 63W, 120-277V (2SP5 G 2 28T5 A12125 MVOLT GEB10PS)
- ILC Replacement for Germicidal Gph357t5vh/4p replacement light bulb lamp (GPH357T5VH/4P GERMICIDAL)
- DABMAR LIGHTING Wall Lght, DSL1000, BZ, Louvered, Brick Step (DSL1000-BZ)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/830/4P/ALTO 10PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/4P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/41/4P/ALTO)
- SIGNIFY T12 Fluorescent 30Pk (F20T12/CW/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/ALTO 30PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV850 ALTO 30PK)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/ECO)
- Signify Fluorescent Light Bulbs