Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 100W INC Wattage Eq.
Mfr # PL-C 18W/835/4P/ALTO
Zoro # G1613925
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-C
- Bulb Base Type 4-Pin (G24q-2)
- Wattage Equivalency 100W INC
- Watts 16.5 W
Product Information
- Brand Signify
- MFR # PL-C 18W/835/4P/ALTO
- Zoro # G1613925
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 5-3/4" |
Max Overall Bulb Length | 5-3/4" |
Overall Length | 5 5/8 in |
Bulb Dia. | 1 1/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (G24q-2), Bulb Finish Frosted, Trade Number PL-C 18W/35/4P/ALTO 10PK, Bulb Shape PL-C, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 75 W, Lumens 1,200 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 16.5 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT FUEZR-2 Ultra-Bright Worklight/Flas, PK2 (TT-102-2PK)
- ALEDDRA LED PL Lamp, 11W, GX23-2 (2-pin), 4000K (APL-11-D-GX23-2-40K)
- POWERMOON Job Site Light, LED, Black/Orange (PL600LED110V10FT)
- SYLVANIA STRIP2A/022UNHD840/24U/WH (65210)
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL850/6/ALTO)
- SIGNIFY T12 Fluorescent 15Pk (F48T12/D/HO/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/ALTO 30PK)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL850/ALTO)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/841/HO/ALTO TG 40PK)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL941)
- ILC Replacement for Philips F17t8/tl835 replacement light bulb lamp (F17T8/TL835 PHILIPS)
- Signify Fluorescent Light Bulbs