Philips PHMMD16GSNOWU2P3 USB2.0 Snow 16GB Snow Edition Flash Drive; White & Blue - Pack of 3
Mfr # PHMMD16GSNOWU2P3
Zoro # G003989156
Product Information
- Brand Signify
- MFR # PHMMD16GSNOWU2P3
- Zoro # G003989156
- UPC # 8719274665267
- Country of Origin China
- Category USB Flash Drives
Description
Easy to use, plug, and play. Swap files in the Flash Drive MMD16GSNOWUP3 USB 2.0 16GB Snow Edition 3-Pack with the Philips 16GB USB 2.0 Snow edition. The high-speed data transfer rate allows you to read and write all your favorite files, photos, and music by providing enough capacity to store more than 4,500 of your favorite photos or 2,800 MP3 music files. The cap protects the USB connector and can be attached at the back of the flash drive so that you never lose it. A handy LED indicator shows when the drive is properly connected and working. It flashes when copying files to and from its memory.
Specifications- Color: White & Blue
- Drive Capacity: 16GB
- Interface: USB 2.0 (Type-A)
- Series: Snow
- Supported Macintosh Operating Systems: Mac OS 9.0 or Later, Linux 2.4.0 or Later
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 3-Ch B.T.Dj Mp3 Mixer W/Usb Flash Reader (PMX7BU.5)
- ANTAIRA 7-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch (LNP-0702G-SFP-24-T)
- RAM MOUNTS Replacement for RAM Mounts Ram-234k1-4u (RAM-234K1-4U RAM MOUNTS)
- MIGHTY MAX BATTERY 14.4V NiCD Battery For iRobot Roomba 500 600 700 Series (MAX3471810)
- SIGNIFY Philips PHMMD128GSNOWU3 128GB Snow USB3.1 Stick; Brown (PHMMD128GSNOWU3)
- APRICORN 16Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-16GB)
- VERBATIM Drive, 128Gb, Usb, Flash, Rd (98525)
- TRANSCEND INFORMATION Transcend 2Gb Secure Digital Card Retail (TS2GSDC)
- SANOXY USB 3.0 8-in-1 Compact Flash Multi Card Reader CF Adapter Micro SD MS XD 5Gbps (SANOXY-HUB7)
- SANDISK Sandisk SDCZ48-032G-A46 32gb Ultra Usb 3.0 (SDCZ48-032G-A46)
- PQI PQI 6I04-064GR2001 iConnect Mini Apple Mfi 64 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; ipod; Mac & PC USB 3.0 - Gold (6I04-064GR2001)
- Signify USB Flash Drives