Shop All HID Light Bulbs
Signify
Metal Halide Lamp, T6 Bulb Shape, 35W
Mfr # CDM35/T6/830
Zoro # G1613155
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 3/4"
- Bulb Manufacturers Warranty Length 1 yr
- Bulb Operating Position Universal Burning
- Bulb Min. Starting Temp. -40 Degrees F
- For Enclosed Fixtures Yes
Product Information
- Brand Signify
- MFR # CDM35/T6/830
- Zoro # G1613155
- Country of Origin Belgium
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 3/4" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 1" |
Max. Overall Bulb Length | 1" |
Bulb Dia. | 3/4 in |
Overall Length | 1 in |
Description
Metal Halide HID Bulb, Bulb Base Type 2-Pin (G12), Bulb Dia. 3/4 in, Bulb Housing Glass, Bulb Shape T6, Color Rendering Index 83, Color Temperature 3000K, Lumens 3,100 lm, Light Technology Metal Halide, Overall Length 1 in, Shatter-Resistant No, Voltage 90V, Watts 39.1 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code C130/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 6vk32 replacement light bulb lamp (6VK32 GRAINGER)
- BULBRITE Pack of 5 Mini Halogen T4 Bi-Pin Base G9 Light Bulbs, 40 Watt, Clear, 5PK (860828)
- METALUX Led Strip 2L Unv 2100L 4K Non-Dim, 2' (2ST2L2040R)
- ILC Replacement for GE General Electric G.E 41489 replacement light bulb lamp, 2PK (41489 GE GENERAL ELECTRIC G.E)
- SIGNIFY Metal Halide (MH400/U/ED28)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 320W (MS320/U/PS)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 100W (C100S54/M)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/840/ND NB DL BB G2 4/1)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MS400/HOR/ED28/PS)
- SIGNIFY Metal Halide Lamp, BT37 Bulb Shape, 1000W (MH1000/U/BT37)
- ILC Replacement for Damar Mvr750/vbu/pa replacement light bulb lamp (MVR750/VBU/PA DAMAR)
- Signify HID Light Bulbs