Shop All HID Light Bulbs
Signify
Metal Halide Lamp, T6 Bulb Shape, 150W
Mfr # CDM150/T6/830
Zoro # G1613261
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Operating Position Universal Burning
- Lighting Technology Metal Halide
- Max Overall Bulb Length 1"
- Average Bulb Life 12,000 hr.
- Bulb Color Temp. 3000K
Product Information
- Brand Signify
- MFR # CDM150/T6/830
- Zoro # G1613261
- UPC # 00046677232726
- Country of Origin Belgium
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 1" |
Max. Overall Bulb Length | 1" |
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 3/4" |
Bulb Dia. | 3/4 in |
Overall Length | 4 3/8 in |
Description
Metal Halide HID Bulb, Bulb Base Type 2-Pin (G12), Bulb Dia. 3/4 in, Bulb Housing Glass, Bulb Shape T6, Color Rendering Index 88, Color Temperature 3000K, Lumens 13,000 lm, Light Technology Ceramic Metal Halide, Overall Length 4 3/8 in, Shatter-Resistant No, Voltage 106V, Watts 150.1 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code C142/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO $FLASHLIGHT X-SERIES INTRINSICALLY SAFE (BYXPP-5420GX)
- ILC Replacement for Universal B259iunvhp-a (B259IUNVHP-A UNIVERSAL)
- LEVITON FLUORESCENT LAMPS MED BASE TALL TRUN TYPE LMPDHLDR (13359-N)
- ILB GOLD Replacement For Sure-Lites Lm1 Emergency Lighting 5Ah Agm With F1 Terminals Battery (WX-69BE-7)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 70W (MHC70/U/MP/3K Elite)
- SIGNIFY Metal Halide Lamp, ED17 Bulb Shape, 150W (MHC150/U/M/4K Alto)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 50W (MHC50/U/MP/3K Elite)
- SIGNIFY Metal Halide Lamp, MR16 Bulb Shape, 20W (CDM-MR16/20W/830/25D ELITE)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 150W (C150S55/ALTO)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 250W (C250S50/ALTO)
- ILC Replacement for Naed 67506 replacement light bulb lamp (67506 NAED)
- Signify HID Light Bulbs