Shop All HID Light Bulbs
Signify
Metal Halide Lamp, ED28 Bulb Shape, 400W
Mfr # MS400/HOR/ED28/PS
Zoro # G1613331
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Bulb Manufacturers Warranty Length 1 yr
- For Enclosed Fixtures Yes
- Light Bulb Dia. 3-1/2"
- Watts 400 W
Product Information
- Brand Signify
- MFR # MS400/HOR/ED28/PS
- Zoro # G1613331
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 3-1/2" |
Max Overall Bulb Length | 1" |
Max. Overall Bulb Length | 1" |
Bulb Dia. | 3 1/2 in |
Overall Length | 8 1/4 in |
Description
Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Housing Glass, Bulb Shape ED28, Color Rendering Index 68, Color Temperature 4000K, Lumens 40,000 lm, Light Technology Metal Halide, Overall Length 8 1/4 in, Shatter-Resistant No, Voltage 150V, Watts 400 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code M155/M135/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Horizontal +/-15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE Balanced Spectrum PAR38 E26 (Medium) LED Grow Light 18 W (93101232)
- METALUX Hbl-632-N-Unv-Eb82/Plus-Upl-Mp-U (HBL632-MP-UPL)
- ILC Replacement for GE General Electric G.E F17t8/spx30/eco replacement light bulb lamp (F17T8/SPX30/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar Mxr70/u/med replacement light bulb lamp (MXR70/U/MED DAMAR)
- SIGNIFY Metal Halide Lamp, BT37 Bulb Shape, 1000W (MH1000/U/BT37)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MP400/BU/PS)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 175W (MH175/U/M)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MP400/BU)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MH400/U/ED28)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 150W (C150S55/ALTO)
- Signify HID Light Bulbs