Shop All HID Light Bulbs
Signify
Metal Halide Lamp, ED17P Bulb Shape, 100W
Mfr # MHC100/U/MP/3K Elite
Zoro # G1613523
original price:
$71.95
21% off
new price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Operating Position Universal Burning
- Max. Overall Bulb Length 5-1/2"
- Bulb Operating Temp. Range -40 Degrees to 250 Degrees F
- Average Bulb Life 16,000 hr.
- Indoor/Outdoor Usage Indoor/Outdoor
Product Information
- Brand Signify
- MFR # MHC100/U/MP/3K Elite
- Zoro # G1613523
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-1/2" |
Max Overall Bulb Length | 5-1/2" |
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 2-1/8" |
Bulb Dia. | 2 1/8 in |
Overall Length | 5 1/2 in |
Description
Metal Halide HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Housing Glass, Bulb Shape ED17, Color Rendering Index 90, Color Temperature 3000K, Lumens 10,000 lm, Light Technology Ceramic Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Voltage 115V, Watts 100 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 16,000 hr, ANSI Code C90/O, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Universal Burning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO LED 4 ft. Ceiling Wrap 40W 3000K White Finish 100-277V (65-1084)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6042-001D)
- ILC Replacement for Federal Signal 211200 (211200 FEDERAL SIGNAL)
- FLEMING SUPPLY LED Flashlight with Magnetic Swivel Base, Hanging Hook, 200 Lumen Work Lamp for Repair, Assistance (627955OYW)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MP1000/BU)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 70W (MHC70/U/MP/3K Elite)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/ALTO NC HPS)
- SIGNIFY High Pressure Sodium 12Pk (C150S55/M)
- SIGNIFY Metal Halide Lamp, T4 Bulb Shape, 35W (CDM35/TC/830)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 150W (C150S55/M)
- ELUMIGEN 34W, 6500 Lumens, LED Dual Voltage Corncob, HID Replacement Lamp, 5000K (HIDW34L6500C5R8NU)
- Signify HID Light Bulbs