Shop All HID Light Bulbs
Signify
Metal Halide Lamp, BD17 Bulb Shape, 100W
Mfr # MHC100/U/M/3K ELITE
Zoro # G1613499
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 5-1/2"
- Indoor/Outdoor Usage Indoor/Outdoor
- Bulb Designation MHC100/U/M/3K ELITE
- Bulb Manufacturers Warranty Length 1 yr
- Bulb Shape BD17
Product Information
- Brand Signify
- MFR # MHC100/U/M/3K ELITE
- Zoro # G1613499
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 5-1/2" |
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 2-1/8" |
Max. Overall Bulb Length | 5-1/2" |
Bulb Dia. | 2 1/8 in |
Overall Length | 5 1/2 in |
Description
Metal Halide HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Housing Glass, Bulb Shape BD17, Color Rendering Index 90, Color Temperature 2900K, Lumens 11,000 lm, Light Technology Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Voltage 110V, Watts 100.4 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 16,000 hr, ANSI Code C90/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 20331 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-1TYQ-8)
- JUNO LIGHTING Track Section, 8 ft, Black (R 8FT BL)
- ILC Replacement for Lumenarc Lu70/s62 replacement light bulb lamp (LU70/S62 LUMENARC)
- AVEN Round Magnifier Light, 560 lm, 3 Diopter (26501-LED-STN)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 250W (MH250/U)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 175W (MH175/U/M)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 35W (CDM35/T6/830)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 70W (C70S62/M)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MS400/U/PS)
- ILC Replacement for Philips C400s51/alto NC HPS replacement light bulb lamp (C400S51/ALTO NC HPS PHILIPS)
- Signify HID Light Bulbs