Shop All HID Light Bulbs
Signify
Metal Halide 12Pk
Mfr # MHC100/U/M/4K ELITE
Zoro # G005393340
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Operating Position UNIVERSAL [ Any or Universal (U)]
- Bulb Color Temp. 4200 K
- Watts 100.4 W
- Lumens 10000 lm
- Bulb Finish Clear
Product Information
- Brand Signify
- MFR # MHC100/U/M/4K ELITE
- Zoro # G005393340
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Operating Position | UNIVERSAL [ Any or Universal (U)] |
Bulb Color Temp. | 4200 K |
Watts | 100.4 W |
Lumens | 10000 lm |
Bulb Finish | Clear |
Bulb Shape | BD17 |
Light Appearance | Cool White (CW) |
Bulb Operating Temp. Range | 400 Degrees C |
Indoor/Outdoor Usage | Indoor |
Average Bulb Life | 20000 h |
Color Rendering Index | 90 |
Bulb Base Type | E26 [ Single Contact Medium Screw] |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21226)
- BAYCO BAYCO Incandescent Yellow Hand Lamp (SL-425A)
- SIMPLE DESIGNS 115 Athletic Sports Baseball Base Ceramic Bedside Table Lamp with White Empire Shade with Red Trim (LT1080-BSB)
- LUMAPRO Dock Light, LED, 38 Watts, 120 Voltage (52YK85)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/ALTO)
- SIGNIFY High Pressure Lamp, E25 Bulb Shape, 1000W (C1000S52/ALTO)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MP400/BU/PS)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 250W (MH250/U)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 175W (MH175/U/M)
- SIGNIFY Metal Halide Lamp, ED17 Bulb Shape, 150W (MHC150/U/M/4K Alto)
- ILC Replacement for Philips 467308 replacement light bulb lamp (467308)
- Signify HID Light Bulbs