Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 36"Max. Length
Mfr # F25T8/TL850/ALTO
Zoro # G1612990
original price:
$6.19
12% off
new price: $5.39
/ea
Sold in multiples of 30 for $161.70
$161.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 25W LFL
Product Information
- Brand Signify
- MFR # F25T8/TL850/ALTO
- Zoro # G1612990
- UPC # 00046677280925
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 36" |
Max Overall Bulb Length | 36" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 in |
Nominal Length | 3 ft |
Overall Length | 36 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Lumens 2,100 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 25 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1002-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 36 in, Rated Life 36,000 hr, Bulb Power Source Requires Separate Ballast
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 9-Watt 60-Watt Equivelant A19 Smart LED WIFI Bulb Medium Base (E26) 6500K Multi-Color Selectable CCT (195125)
- ILC Replacement for KLS EKE 21v150w replacement light bulb lamp (EKE 21V150W KLS)
- ILC Replacement for Stinger / Dejay J.0090/20001 replacement light bulb lamp (J.0090/20001 STINGER / DEJAY)
- HALO Regent 22 W Fluorescent Starter (FS-22B)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/41/4P/ALTO)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/850/ALTO)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/C50Supreme/ALTO 30pk)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/835/A/4P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/835/4P/ALTO 10PK)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL950)
- ILC Replacement for Dynatrap 41050 replacement light bulb lamp, 2PK (41050 DYNATRAP)
- Signify Fluorescent Light Bulbs