Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 36"Max. Length
Mfr # F25T8/TL835/ALTO
Zoro # G1612963
product price: $4.29
/ea
Sold in multiples of 30 for $128.70
$128.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (3500 to 4000K) Neutral
Product Information
- Brand Signify
- MFR # F25T8/TL835/ALTO
- Zoro # G1612963
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 36" |
Max. Overall Bulb Length | 36" |
Bulb Dia. | 1 in |
Overall Length | 36 in |
Nominal Length | 3 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 2,150 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 25 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1002-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 36 in, Rated Life 36,000 hr, Bulb Power Source Requires Separate Ballast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK LIGHTING Chadwick 1-Light Pendant in Polished Nickel with White Glass (66113-1)
- ILC Replacement for Philips TUV Pl-l 36w/4p Ballast (WX-LTK3-2)
- ILC Replacement for BUG Buster Bbl-100 replacement light bulb lamp (BBL-100 BUG BUSTER)
- HALO H36Tat (H36TAT)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/COOL WHITE PLUS)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (F96T12/CW Supreme/ALTO 15PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/2P/ALTO 10PK)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL835/6 ALTO 20PK)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2750 lm (FB32T8/TL850/6 ALTO 20PK)
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/841/4P 1CT/25)
- ILC Replacement for Panasonic Fv-11vql6 replacement light bulb lamp (FV-11VQL6 PANASONIC)
- Signify Fluorescent Light Bulbs