Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T5 Bulb Shape, 46"Max. Length
Mfr # F54T5/850/HO/ALTO 40PK
Zoro # G1612595
product price: $7.99
/ea
Sold in multiples of 40 for $319.60
$319.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 54.1W LFL
Product Information
- Brand Signify
- MFR # F54T5/850/HO/ALTO 40PK
- Zoro # G1612595
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 46" |
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 46" |
Overall Length | 46 in |
Nominal Length | 4 ft |
Bulb Dia. | 3/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 5000K, Lumens 4,800 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 54.1 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 6840-2, Amps 0.455 A, Bulb Minimum Starting Temperature 14 Degrees F, Bulb Start Type Preheat, High Output Yes, Overall Length 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Shape Pl, Replacement For Feit Electric, Pl26E/H/841/LED (PL26E/H/841/LED)
- MIDWEST FASTENER #6 x 1/8" Nickel Ball Chain Connectors 50PK (64622)
- ILC Replacement for Damar 20536a replacement light bulb lamp (20536A DAMAR)
- CURRENT Ge 2Pk 3.5W Sw G16 Bulb (28280)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL950)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (24W/841 Min Bipin T5 HO ALTO UNP)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/PLUS/ALTO)
- SIGNIFY Compact Fluorescent 10Pk (PL-C 26W/41)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/DAYDLX/22W/8 12PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL965/ALTO TG 30PK)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/841/ECO)
- Signify Fluorescent Light Bulbs