Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T5 Bulb Shape, 21"Max. Length
Mfr # F13T5/CW PH 25PK
Zoro # G1612729
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 13W LFL
Product Information
- Brand Signify
- MFR # F13T5/CW PH 25PK
- Zoro # G1612729
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 21" |
Max. Overall Bulb Length | 21" |
Light Bulb Dia. | 5/8" |
Nominal Length | 2 ft |
Bulb Dia. | 3/4 in |
Overall Length | 21 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 60, Color Temperature 4100K, Lumens 930 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 13 W, Voltage 90V AC, Standards TCLP Compliant, ANSI Code 2005-1, Amps 0.17 A, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 21 in, Rated Life 8,000 hr, Bulb Power Source Requires Separate Ballast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Linear Striplight 4 ft. LED, 4000 lumens, 4000K, 0 - 10V dim driver (4WNLED-LD4-40SL-F-UNV-L840-CD1-U)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120824)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL850/ALTO)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/850/HO/ALTO TG)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL850/PLUS/ALTO)
- SIGNIFY CFL, 33 W, PL-T, 4-Pin (GX24q-3) (PL-T 32W/830/A/4P 1CT/5X10BOX ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/835/A/4P/ALTO)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/850/HO/ALTO 40PK)
- FEIT ELECTRIC 18 W T8 1 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K (F18T8/CW/24)
- Signify Fluorescent Light Bulbs