Shop All Fluorescent Linear Lamps
Signify
Linear Fluorescent Bulb
Mfr # F32T8/TL850/ALTO 30PK
Zoro # G708061904
product price: $3.19
/ea
Sold in multiples of 30 for $95.70
$95.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Case Quantity 1
- Voltage 137V AC
- Bulb Start Type Preheat
- Bulb UL Type No UL Type
- Standards Federal Standard
Product Information
- Brand Signify
- MFR # F32T8/TL850/ALTO 30PK
- Zoro # G708061904
- UPC # 046677582074
- Country of Origin Multiple
- Category Fluorescent Linear Lamps
Dimensions
Nominal Length | 4 ft |
Bulb Dia. | 1 1/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Lumens 2,600 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage 137V AC, Standards Federal Standard, Amps 265 mA, Bulb Start Type Preheat, Rated Life 30,000 hr, Bulb Beam Angle 0 Degrees , Trade Number F32T8/TL850/ALTO, Bulb Dia. 1 1/8 in, Dimmable Yes, Light Color White
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbworks Bw.f10t8.cw replacement light bulb lamp (BW.F10T8.CW BULBWORKS)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T450B)
- ZORO SELECT Replacement Bulb, F/12V Flashlights, PK2 (XPR12)
- METALUX V-Hanger, 36" Chain, S-Hks Hbi Hbl, 2 (HBAYC-CHAIN/SET-U)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Voltage: 120V AC (8A19/LED/YELLOW/P/ND 120V 4/1FB)
- SIGNIFY Fluorescent, 30 W, T12, Medium Bi-Pin (G13) (F30T12/CW/RS ALTO 30PK)
- SIGNIFY Fluorescent, 20 W, T12, Medium Bi-Pin (G13) (F20T12/CW ALTO 30PK)
- SIGNIFY 14 W, T5, Miniature Bi-Pin (G5) (F14T5/830/ALTO 40pk)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL865/ALTO 30PK)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL830/ALTO 30PK)
- ILC Replacement for Baker Sg400 LL 3 Tier, 4Æ Hood 1996-1999 UV Lamp replacement light bulb lamp (SG400 LL 3 TIER, 4Æ HOOD 1996-1999 UV LAMP BAKER)
- Signify Fluorescent Linear Lamps