Shop All LED Light Bulbs
Signify
LED Tube, G5, 25W, 4000K, 3500 lm, 120-277V
Mfr # 929001992604
Zoro # G5721748
Sold in multiples of 25 for $412.25
$412.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T5
- Bulb Technology LED
Product Information
- Brand Signify
- MFR # 929001992604
- Zoro # G5721748
- UPC # 046677542061
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 45-13/16" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 5/8" |
Bulb Dia. | 5/8 in |
Nominal Length | 4 ft |
Overall Length | 45 3/4 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 4000K, Incandescent Wattage Equivalency 54 W, Lumens 3,500 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 45 3/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES SJTW Work Light Stringer 18/2,100 ft, 10 (GL100182LED)
- DIODE LED OMNIDRIVE BASICS ELV 12V, 60W (DI-ODBELV-12V60W)
- KEYSTONE DirectDrive T8 LED Tube, KT-LED25T8-48G-835-DX2 25PK (KT-LED25T8-48G-835-DX2)
- WESTINGHOUSE Fixture Wall Outdoor 60W Kellen Lantern, Antique Brass Clear Seeded Glass (6335200)
- SIGNIFY HID LED, 115 W, ED28, Mogul Screw (EX39) (115CC/LED/840/LS EX39 G2 BB 3/1)
- SIGNIFY LED, 8.5 W, T8, Medium Bi-Pin (G13) (8.5T8/COR/24-840/MF11/G 10/1)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927-22/P/E26/WG 6/1FB T20)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32V-840/IF15/P/4P/DIM 10/1)
- FEIT ELECTRIC LED A19 E26 GREEN 30W (A19/TG/LED)
- Signify LED Light Bulbs