Shop All LED Light Bulbs
Signify
LED Tube, G5, 25W, 3500K, 3300 lm, 120-277V
Mfr # 929001992504
Zoro # G5721757
product price: $14.39
/ea
Sold in multiples of 25 for $359.75
$359.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T5
- Bulb Technology LED
Product Information
- Brand Signify
- MFR # 929001992504
- Zoro # G5721757
- UPC # 046677542054
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 45-13/16" |
Overall Length | 45 3/4 in |
Nominal Length | 4 ft |
Bulb Dia. | 5/8 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 54 W, Lumens 3,300 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 45 3/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt T6.5 LED, Clear, Intermediate Base, 3000K, 400 Lumens, 120 Volt (S21370)
- JANDORF Socket Phenolic On/Of Bottom Turn Key Lamp Socket (C60536)
- ILC Replacement for Damar Hs85sl/5k E40 277v replacement light bulb lamp (HS85SL/5K E40 277V DAMAR)
- FEIT ELECTRIC BULB LED A15 DAY 8W 2PK (BPA1560C950CA2)
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-840/IF15/G/DIM 10/1)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (14T8/COR/48-835/IF20/G/DIM 10/1)
- SIGNIFY LED, 13.5 W, PAR38, Medium Screw (E26) (13.5PAR38/PER/RED/G/E26/ND/ULW 3/1PF)
- SIGNIFY PHILIPS LED BULB A21 DL 150W 1PK (571505)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 30K (S29816)
- Signify LED Light Bulbs