Shop All LED Light Bulbs
Signify
LED Tube, 4200 lm, 4000 Color Temp., 30W, T8
Mfr # 30T8/PRO/96-840/IF42/G/FA8 10/1
Zoro # G2148354
product price: $19.59
/ea
Sold in multiples of 10 for $195.90
$195.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Single Pin (Fa8)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Product Information
- Brand Signify
- MFR # 30T8/PRO/96-840/IF42/G/FA8 10/1
- Zoro # G2148354
- UPC # 46677533021
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 94-1/2" |
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 1 1/8 in |
Nominal Length | 8 ft |
Overall Length | 94 1/2 in |
Description
Linear LED Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 60 W, Lumens 4,200 lm, Nominal Length 8 ft, Shatter-Resistant No, Watts 30 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 200 to 500V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 94 1/2 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G30 Incandescent - Gloss White - 2500 Hours - 150L - Medium Base - 120V (S3653)
- ILC Replacement for Damar 1241b replacement light bulb lamp (1241B DAMAR)
- METALUX A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 24 (24GR6440D)
- FEIT ELECTRIC LED, 2.3 W, T4, 2-Pin (G9) (BP25G9/830/LED)
- SIGNIFY LED Tube, 4200 lm, 5000 Color Temp., 30W, T8 (30T8/PRO/96-850/IF42/G/FA8 10/1)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-850/IF18/G 25/1)
- SIGNIFY LED, 2 W, Capsule, 2-Pin (G4) (2T3/G4/830/ND 12V 6/1PF)
- SIGNIFY LED A19 E26 100W SW 4PK (542950)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-840/MF22/G/4P 10/1)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 4W 120V R14 2700K Soft White E17 Intr Base, 4PK (4515420)
- Signify LED Light Bulbs