Shop All LED Light Bulbs
Signify
LED Tube, 3500K Color Temp., PL-S Shape
Mfr # 5PL-S/LED/13H/835/IF5/P/2P 20/1
Zoro # G2148905
original price:
$6.69
5% off
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GX23)
- Bulb Color Temp. 3500K
- Bulb Housing Plastic
- Bulb Shape Tube
- Bulb Technology LED
Product Information
- Brand Signify
- MFR # 5PL-S/LED/13H/835/IF5/P/2P 20/1
- Zoro # G2148905
- UPC # 046677529574
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1-1/4" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 5-11/16" |
Max. Overall Bulb Length | 5-11/16" |
Bulb Dia. | 1 1/4 in |
Overall Length | 6 1/2 in |
Description
LED,5 W,Tube,2-Pin (GX23)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Spike, Male, Heavy Duty, Ground (LV-S2-M)
- ILC Replacement for Biozone Icezone X 20 replacement light bulb lamp (ICEZONE X 20 BIOZONE)
- SYLVANIA Ceramic Metal Halide HID Bulb, 20W, 3000K (MC20TF/U/GU6.5/830)
- ILC Replacement For LIGHT BULB LAMP, ROBT 01527P (ROBT 01527P)
- SIGNIFY LED Tube, 4000K Color Temp., PL-S Shape (5PL-S/LED/13H/840/IF5/P/2P 20/1)
- SIGNIFY LED Tube, 2700K Color Temp., PL-S Shape (5PL-S/LED/13H/827/IF5/P/2P 20/1)
- SIGNIFY LED Lamp, 2200 lm, 3500K Color Temp., 16.5W (16.5PL-L/PER/22/835/IF22/P 4P 10/1)
- SIGNIFY LED, 7.8 W, MR16, 2-Pin (GU5.3) (7.8MR16/PER/930/S10/DIM/EC/12V 10/1FB)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-850/IF16/P/DIM 10/1)
- FEIT ELECTRIC LED A19 E26 DL 60W 4PK (OM60DM/950CA/4)
- Signify LED Light Bulbs