Shop All LED Light Bulbs
Signify
LED Tube, 1300 lm, 3500K Color Temp., 11.5W
Mfr # 11.5T8/COR/36-835/MF13/G 10/1
Zoro # G2148799
product price: $15.19
/ea
Sold in multiples of 10 for $151.90
$151.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Product Information
- Brand Signify
- MFR # 11.5T8/COR/36-835/MF13/G 10/1
- Zoro # G2148799
- UPC # 046677535506
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 36" |
Max Overall Bulb Length | 36" |
Overall Length | 35 1/2 in |
Nominal Length | 3 ft |
Bulb Dia. | 1 1/8 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 25 W, Lumens 1,300 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 11.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 35 1/2 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Atlantic Ultraviolet Mp36c Quartz Sleeve replacement light bulb lamp (MP36C QUARTZ SLEEVE ATLANTIC ULTRAVIOLET)
- ILC Replacement for Lumapro 4rzz6 replacement light bulb lamp (4RZZ6 LUMAPRO)
- ILC Replacement for Eiko Led-6-ba9s-w replacement light bulb lamp (LED-6-BA9S-W EIKO)
- ILC Replacement for Bulbrite 772353 replacement light bulb lamp (772353 BULBRITE)
- SIGNIFY LED Tube, 1400 lm, 5000K Color Temp., 11.5W (11.5T8/COR/36-850/MF14/G 10/1)
- SIGNIFY LED Lamp, 36 deg. Angle, 3000K Color Temp. (8MR16/LED/830/F35/DIM 12V 10/1FB)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-835/IF15/P/DIM 10/1)
- SIGNIFY HID LED, 450 W, ED23-1/2, EX39 (450CC/LED/840/LS EX39 BB 3/1)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/830/ND EX39 BB 6/1)
- SIGNIFY LED Lamp, T5, 24W, 3500 lm, 48 in Bulb Length (24T5HO/46-850/IF35/P/DIM 10/1)
- MIRACLE LED Rough Service MAX LED Bulb Vibration Resistant Replace 100W (602111)
- Signify LED Light Bulbs