Shop All LED Retrofit Kits
Signify
LED Retrofit Kit, 47-7/8"L, 30W, 4000K
Mfr # EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1
Zoro # G2118673
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- For Use With Existing Linear Fluorescent Luminaires
- Nominal Size - Fixtures 2 ft x 4 ft
- Nominal Size 2 ft x 4 ft
- Lighting Technology LED
Product Information
- Brand Signify
- MFR # EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1
- Zoro # G2118673
- UPC # 781087158036
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Nominal Size | 2 ft x 4 ft |
Fixture Width | 23 7/8 in |
Fixture Height | 3 in |
Fixture Length | 47 7/8 in |
Overall Length | 47 7/8 in |
Overall Height | 3 in |
Overall Width | 23 7/8 in |
Description
LED Retrofit Kit, Lumens 4,200 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 47 7/8 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Kit Contents End Panel, Light Engine, Mounting Hardware, Side Panel, LED Replacement For 4 Lamp T8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal 8107194a replacement light bulb lamp, 2PK (8107194A FEDERAL SIGNAL)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 48-Pack (LR21421-48PK)
- CURRENT LED A19 E26 (Medium) LED Bulb Soft White 100 Watt Equivalence 6 pk, 6PK (93098309)
- ILC Replacement for Ottlite Pl/f Balanced Spectrum 27w6500k replacement light bulb lamp (PL/F BALANCED SPECTRUM 27W6500K OTTLITE)
- SIGNIFY RECESS DWNLIGHT 8.5W 1PK (5967531U0)
- SIGNIFY Fixture Retrofit Kit, Lumens Per 134W (518431)
- SIGNIFY Troffer Fixture Retrofit Kit, 3200 lm (EVOKIT CLK 2X2 32L 29W 840 UNV 0-10 P1)
- CREE Recessed Retrofit Housing, 6 in., 120V (RR6)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-3F-10W-40K-WC)
- LIGHT EFFICIENT DESIGN 11W G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7324-50K-G3)
- ILC Replacement For EIKO, DK612W8930D120WB (DK6-12W/8/930-D-120-W/B)
- Signify LED Retrofit Kits