Shop All LED Light Bulbs
Signify
LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3500K
Mfr # 13T8-6U/MAS/24-835/IF20/P/DIM 10/1
Zoro # G8094180
product price: $25.99
/ea
Sold in multiples of 10 for $259.90
$259.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3500K
- Bulb Housing Plastic
- Bulb Shape T8
- Bulb Technology LED
Product Information
- Brand Signify
- MFR # 13T8-6U/MAS/24-835/IF20/P/DIM 10/1
- Zoro # G8094180
- UPC # 046677472368
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 22-1/2" |
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 22-1/2" |
Overall Length | 23 5/8 in |
Bulb Dia. | 1 1/8 in |
Bulb Bend Radius | 6 in |
Description
U-Shaped LED Bulb, Trade Number 13T8-6U/MAS/24-835/IF20/P/DIM 10/1, Bulb Housing Plastic, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 2,000 lm, Shatter-Resistant Yes, Bulb Bend Radius 6 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 3500K, Color Rendering Index 80, Color Selectable No, Dimmable Yes, Light Technology LED, Lumen Selectable No, Overall Length 23 5/8 in, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PAC FAB Pf-150w-mh replacement light bulb lamp (PF-150W-MH PAC FAB)
- SATCO Fixture, Retrofit, LED, 8.5W, Downlight, White, 2700K (S39055)
- LITHONIA LIGHTING LED Linear Strip Light, 5535 lm (CLX L96 6000LM SEFFDLMVOLTGZ1040K80CRIWH)
- ILC Replacement For EIKO LLH3DX50KU (LLH-3DX-50K-U)
- SIGNIFY HID LED, 38 W, ED90, Mogul Screw (EX39) (38GC/LED/850/ND EX39 BB 6/3)
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- SIGNIFY Philips Advance LED Bulb, Globe, G25 Lamp, 40 W Equivalent, E26 Lamp Base, Frosted, Daylight Light (554063)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-840/MF21/G 25/1)
- SIGNIFY LED BULB A19 E26 DL 40W 4PK (575811)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927-22/P/E26/WG 6/1FB T20)
- BULBRITE Solana 65-Watt Equivalent BR30 Smart WIFI Connected LED Light Bulb, Frost, 2PK (861702)
- Signify LED Light Bulbs