Shop All LED Light Bulbs
Signify
LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length
Mfr # 24T5HO/46-830/IF33/P/DIM 10/1
Zoro # G8094199
Sold in multiples of 10 for $219.90
$219.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Housing Plastic
- Bulb Shape T5
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Signify
- MFR # 24T5HO/46-830/IF33/P/DIM 10/1
- Zoro # G8094199
- UPC # 046677467128
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 48" |
Bulb Dia. | 3/4 in |
Nominal Length | 4 ft |
Overall Length | 47 1/4 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Plastic, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 54 W, Lumens 3,300 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 24 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 39 to 64V AC, Standards RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5 Watt B11, Dusk to Dawn LED, 2700K, Candelabra Base, 120 Volt, 90 CRI, With Photocell (S11477)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/841)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-R)
- ILB GOLD Cfl Triple Twin-4 Pin Fluorescent Bulb, Replacement For Ge General Electric G.E 48864 (48864)
- SIGNIFY HID LED, 60 W, Mogul Screw (EX39) (60WP/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY Linear LED Bulb, 16.5 W, 4 ft L, White (16.5T8/MAS/48-835/MF24/P/DIM 25/1)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/3CCT/LS EX39 G3 BB 3/1)
- SIGNIFY Hue Lightstrip Plus (800276)
- SIGNIFY LED, 33 W, T8, Single Pin (Fa8) (33T8/COR/96-850/MF44/G/FA8 10/1)
- SATCO 4-Watt T6.5 LED - Clear - Intermediate Base - 3000K - 400 Lumens - 120 Volts (S21860)
- Signify LED Light Bulbs