Shop All LED Light Bulbs
Signify
LED Lamp, PL Horizon, 8.5W, 3500k, 4PinGX24Q
Mfr # 8.5PL-C/T LED/26H-3500 IF 4P 10/1
Zoro # G1807745
original price:
$10.60
16% off
new price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (G24q/GX24)
- Bulb Color Temp. 3500K
- Bulb Housing Polycarbonate
- Bulb Shape PL Horizontal
- Bulb Technology LED
Product Information
- Brand Signify
- MFR # 8.5PL-C/T LED/26H-3500 IF 4P 10/1
- Zoro # G1807745
- UPC # 046677458386
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 6-3/8" |
Light Bulb Dia. | 1-33/64" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 6-3/8" |
Overall Length | 6 1/3 in |
Bulb Dia. | 1 5/8 in |
Description
8.5 W,PL Horizontal,4-Pin (G24q/GX24)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Bulb Micro Light 50W (461105)
- SIGNIFY 75 W T12 1.5 in. D X 96 in. L Fluorescent Bulb Daylight Linear 6500 K , 2PK (376632)
- DUAL-LITE Battery, Nickel Cadmium, 600mAh, 2.4VDC (BATT-PACK 2 CELL AA 600MA)
- LITHONIA LIGHTING Transformer (ELP UM067)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 4000k, 4PinGX24Q (8.5PL-C/T LED/26H-4000 IF 4P 10/1)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 2700k, 4PinGX24Q (8.5PL-C/T LED/26H-2700 IF 4P 10/1)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3000k, 4PinGX24Q (8.5PL-C/T LED/26H-3000 IF 4P 10/1)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (10PAR38/LED/927/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 6.5 W, ST19, Medium Screw (E26) (6.5ST19/VIN/820/E26/Amber/G/SP/D 1PFT20)
- SIGNIFY LED A19 E26 SW 60W 1PK (479444)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (10A19/LED/950/FR/P/ND 4/1FB)
- Signify LED Light Bulbs