Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED Lamp, PAR38 Bulb Shape, 13.5W, 120V (Discontinued)
Mfr # 13.5PAR38/PER/GREEN/ND/ULW/G/120V 4/1FB
Zoro # G5376152
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape PAR38
- Bulb Technology LED
- Dimmable No
Product Information
- Brand Signify
- MFR # 13.5PAR38/PER/GREEN/ND/ULW/G/120V 4/1FB
- Zoro # G5376152
- UPC # 046677469092
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4-3/4" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 5-19/32" |
Max. Overall Bulb Length | 5-19/32" |
Overall Length | 5 1/3 in |
Bulb Dia. | 4 7/8 in |
Description
LED,13.5 W,PAR38,Medium Screw (E26)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.