Shop All LED Light Bulbs
Signify
LED Lamp, PAR38, 17W, 95 CRI, 2700K, 25 deg.
Mfr # 17PAR38/EXPERTCOLOR/F25/927/DIM/120V B
Zoro # G5408291
original price:
$21.45
10% off
new price: $19.29
/ea
Sold in multiples of 6 for $115.74
$115.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Shape PAR38
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Signify
- MFR # 17PAR38/EXPERTCOLOR/F25/927/DIM/120V B
- Zoro # G5408291
- UPC # 046677470869
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | PAR38 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 25 Degrees Beam Angle |
Type | Spot |
Voltage | 120v |
Watts | 17 W |
Light Technology | LED |
Light Appearance | 2700K, Warm White |
Item | Compact LED Bulb |
Average Bulb Life | 40,000 hr. |
Color Rendering Index | 95 |
Bulb Beam Angle | 25 Degrees |
Wattage Equivalency | 3800W HAL |
Color Temperature | 2700K |
Fan Cooling | Passive Cooling |
Lighting Certification | ENERGY STAR |
Dimming Method | Continuous Dimming |
Series | Expert Color |
Description
LED,17 W,PAR38
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRITY LED Work Light Penlight (60-012)
- LUXRITE T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E26 Base 3-Pack (LR21626-3PK)
- SATCO 25 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3778)
- EURI LIGHTING LED BR40 100W Dim ES (EB40-17W3000e)
- SIGNIFY HID LED, 60 W, Mogul Screw (EX39) (60WP/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 20 W, AR111, (G53) (20AR111/LED/930/F25 DIM 12V 6/1FB)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/930/FR/P/E26/ND 6/1FB T20)
- SIGNIFY LED BULB A19 E26 DL 40W 4PK (575811)
- SIGNIFY LED, 16 W, AR111, 2-Pin (GX5.3) (16AR111/LED/930/F25/DIM/EC 12V 6/1FB)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-835/MF20/G 25/1)
- FEIT ELECTRIC Electric Enhance PAR 30 E26 Medium LED Bulb White 75 Watt Equivalence 2 pk (PAR30DM/6WYCA/2)
- Signify LED Light Bulbs