Shop All LED Light Bulbs
Signify
LED Lamp, PAR16, 5.0W, 2700-2200K, GU10
Mfr # 4GU10/LED/927-22/F35/G/WG/T20 10/1
Zoro # G0697700
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU10)
- Bulb Color Temp. 2200-2700K
- Bulb Housing Glass
- Bulb Shape PAR16
- Bulb Technology LED
Product Information
- Brand Signify
- MFR # 4GU10/LED/927-22/F35/G/WG/T20 10/1
- Zoro # G0697700
- UPC # 046677457655
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 2-3/32" |
Max. Overall Bulb Length | 2-3/32" |
Bulb Manufacturers Warranty Length | 3 yr |
Light Bulb Dia. | 2" |
Overall Length | 2 1/6 in |
Bulb Dia. | 2 in |
Description
LED,4 W,PAR16,2-Pin (GU10)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Orhlt500X2 Work Light, 2-Lamp, Halogen Lamp, 8000 Lumens, Yellow (PZ-1005)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850/XP/SS/ECO3)
- FEIT ELECTRIC LED BULB T6.5 E17 WW 20W (BP20T61/2/SULED)
- PROGRESS LIGHTING Benton Harbor Collection One-Light Small Wall Lantern with DURASHIELD (P560177-031)
- SIGNIFY LED Lamp, T8, 30W, Dimmable, 2100 lm (35T8/96-4000 IF FA8 10/1)
- SIGNIFY Corn Cob TrueForce CorePro, Amps: 0.15 (18CC/LED/850/ND E26 G2 BB 6/1)
- SIGNIFY LED Lamp, PL Vert, 10.5W, 4000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-4000 IF 4P 10/1)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 5000K (13T8-6U/MAS/24-850/IF21/P/DIM 10/1)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/930/FR/P/E26/ND 6/1FB T20)
- SIGNIFY LED Bulb, A21 Lamp, 150 W Equivalent, E26 Lamp Base, Dimmable, Frosted, Daylight Light, 5000 K Color Temp (558239)
- FEIT ELECTRIC General Purpose Daylight 18 in. Bi-Pin Linear LED Linear Lamp 18 Watt Equivalence 1 pk, 6PK (T818/850/LED)
- Signify LED Light Bulbs