Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED Lamp, MR16, 6.6W, 3000K, 35deg., GU5.3 (Discontinued)
Mfr # 470344
Zoro # G1807727
This Product is Discontinued
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 3000K
- Bulb Housing Metal
- Bulb Shape MR16
- Bulb Technology LED
Product Information
- Brand Signify
- MFR # 470344
- Zoro # G1807727
- UPC # 046677457600
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1-29/32" |
Bulb Manufacturers Warranty Length | 3 yr |
Max. Overall Bulb Length | 1-29/32" |
Light Bulb Dia. | 2" |
Overall Length | 1 5/6 in |
Bulb Dia. | 2 in |
Description
LED,6.4 W,MR16,2-Pin (GU5.3)
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.