Shop All LED Light Bulbs
Signify
LED Lamp, A19 Bulb Shape, 8.8W, Dimmable
Mfr # 8.8A19/PER/930/P/E26/DIM 6/1FB T20
Zoro # G7958004
original price:
$10.95
56% off
new price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Plastic
- Bulb Shape A19
- Dimmable Yes
Product Information
- Brand Signify
- MFR # 8.8A19/PER/930/P/E26/DIM 6/1FB T20
- Zoro # G7958004
- UPC # 046677459055
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 2 1/2 in |
Overall Length | 4 1/3 in |
Description
LED,8.8 W,A19,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering S30ha Clear (S30HA CLEAR WHELEN ENGINEERING)
- ILC Replacement for JT Eaton Synergetic replacement light bulb lamp (SYNERGETIC JT EATON)
- SUNLITE LED A15 40W Equivalent 450 Lumens Dimmable Energy Star Refrigerator Light Bulb, 5000K, 6PK (80224-SU)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU5.3 Base 24-Pack (LR21406-24PK)
- SIGNIFY Philips 3002055 Hue Connector LED Smart Portable Light White & Color Ambiance (3002055)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3000K (13T8-6U/MAS/24-830/IF20/P/DIM 10/1)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/3CCT/LS EX39 G3 BB 3/1)
- SIGNIFY LED Lamp, T8, 30W, Dimmable, 2100 lm (35T8/96-4000 IF FA8 10/1)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927-22/P/E26/WG 6/1FB T20)
- SIGNIFY LED Lamp, PAR30L, 12W, 95 CRI, 4000K, 40 deg. (12PAR30L/EXPERTCOLOR/F40/940/DIM/120V)
- ILC Replacement For NUVO LIGHTING, S29390 (S29390)
- Signify LED Light Bulbs