Shop All LED Light Bulbs
Signify
LED Lamp, 8.0W, 1050 lm, Frosted Finish
Mfr # 8T5HE/22-850/IF10/G/DIM 10/1
Zoro # G5098499
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 5000K
- Bulb Housing Glass
- Bulb Shape T5
- Bulb Technology LED
Product Information
- Brand Signify
- MFR # 8T5HE/22-850/IF10/G/DIM 10/1
- Zoro # G5098499
- UPC # 046677476441
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 24" |
Max. Overall Bulb Length | 24" |
Nominal Length | 2 ft |
Overall Length | 23 5/8 in |
Bulb Dia. | 3/4 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 5000K, Incandescent Wattage Equivalency 14 W, Lumens 1,050 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 8 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 40 to 60V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 23 5/8 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V - 2-Pack (S3726)
- ILC Replacement For Seagull Lighting Light Bulb Lamp 2 Pack, 2PK (9718-32)
- DALS 6 Inch Round CCT LED Recessed Panel Light (5006-CC-WH)
- PROGRESS LIGHTING Alexa 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2978-09)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-830/IF10/G/DIM 10/1)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-835/IF10/G/DIM 10/1)
- SIGNIFY LED Lamp, 8.0W, 1050 lm, Frosted Finish (8T5HE/22-840/IF10/G/DIM 10/1)
- SIGNIFY 65w Br30 Sw Led Bulb, 6PK (362103)
- SIGNIFY Hue A19 E26 Medium Smart WiFi LED Bulb Color Changing 60W Equivalence (PH7724)
- SIGNIFY LED, 42 W, T8, Single Pin (Fa8) (42T8HO/COR/96-840/MF54/G/FA8 10/1)
- FEIT ELECTRIC LED BR40 E26 SW 150W 1PK (BR40DM2175927CA)
- Signify LED Light Bulbs