Shop All LED Light Bulbs
Signify
LED Lamp, 8.0W, 1050 lm, Frosted Finish
Mfr # 8T5HE/22-840/IF10/G/DIM 10/1
Zoro # G5098569
original price:
$9.48
5% off
Sold in multiples of 10 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T5
- Bulb Technology LED
Product Information
- Brand Signify
- MFR # 8T5HE/22-840/IF10/G/DIM 10/1
- Zoro # G5098569
- UPC # 046677476434
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 24" |
Max. Overall Bulb Length | 24" |
Overall Length | 23 5/8 in |
Nominal Length | 2 ft |
Bulb Dia. | 3/4 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 4000K, Incandescent Wattage Equivalency 14 W, Lumens 1,050 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 8 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 40 to 60V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 23 5/8 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- TEDDICO/BWF Teddico/Bwf Lampholder Flood Light Grey H-1V (1719343)
- ILC Replacement for Metal Halide M57pe-175/xbu replacement light bulb lamp (M57PE-175/XBU METAL HALIDE)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6542-001)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-835/IF10/G/DIM 10/1)
- SIGNIFY LED Lamp, 8.0W, 1050 lm, Frosted Finish (8T5HE/22-850/IF10/G/DIM 10/1)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-830/IF10/G/DIM 10/1)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/950/P/E26/ND 6/1FB T20)
- SIGNIFY PHILIPS LED BR30 DL 100W 1PK (571463)
- ILB GOLD Replacement For Halco F36T12Cwho/M T8 Replacement Led (F36T12CWHO/M T8 REPLACEMENT LED)
- Signify LED Light Bulbs