Shop All LED Light Bulbs
Signify
LED, 8.8 W, A19, Medium Screw (E26)
Mfr # 8.8A19/LED/927/P/E26/ND 6/1FB T20
Zoro # G604223482
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape A19
- Dimmable No
- Light Distribution Spot
Product Information
- Brand Signify
- MFR # 8.8A19/LED/927/P/E26/ND 6/1FB T20
- Zoro # G604223482
- UPC # 046677571610
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 3/8 in |
Overall Length | 4 1/6 in |
Bulb Manufacturers Warranty Length | 1 yr |
Description
LED Lamp Replacement, A19 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 2700K, 800 lm, Wattage Equivalency 60W INC/13W-15W CFL, Watts 8.8 W, 120 V AC, Bulb Beam Angle 250 Degrees , Dimmable No, Bulb Designation A19, Bulb Primary Application General Purpose, Bulb Type Standard, 2 3/8 in Bulb Dia., 4 1/8 in Overall Length, Rated Life 11,000 hr, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Shatter-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger LED Hl W/Ac/Dc Pb (75434)
- PROJECTABLES LED Night Light, Plug In, Light Sensing (13347)
- GLOBE ELECTRIC 4Pk Auto Sw Night Light (8949701)
- LITHONIA LIGHTING Lithonia Lighting® Contemporary Switchable Bracket LED Vanity 24", 3000-4000K, 1550 Lumens, Gry (FMVCSLS-24IN-MVOLT-30K35K40K-90CRI-BN-M6)
- SIGNIFY LED Lamp, PAR30L, 12W, 95 CRI, 4000K, 40 deg. (12PAR30L/EXPERTCOLOR/F40/940/DIM/120V)
- SIGNIFY LED, 12.5 W, T8, Medium Bi-Pin (G13) (12.5T8/COR/48-840/FF18/G/DIM 25/1)
- SIGNIFY LED Lamp, 36 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F35/DIM 12V 10/1FB)
- SIGNIFY LED Lamp, T8, 11W, 3000K (8.5T8/MAS/36-830/IF13/P/DIM 10/1)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/850/ND WB UDL BB G2 4/1)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 4-Pack (LR34159-4PK)
- Signify LED Light Bulbs