Shop All LED Light Bulbs
Signify
LED, 8.5 W, T8, Medium Bi-Pin (G13)
Mfr # 8.5T8/COR/24-850/MF11/G 10/1
Zoro # G0147227
original price:
$9.27
8% off
new price: $8.45
/ea
Sold in multiples of 10 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
Product Information
- Brand Signify
- MFR # 8.5T8/COR/24-850/MF11/G 10/1
- Zoro # G0147227
- UPC # 046677535483
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 23-25/32" |
Bulb Dia. | 1 1/8 in |
Overall Length | 23 5/8 in |
Nominal Length | 2 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Incandescent Wattage Equivalency 17 W, Lumens 1,150 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 8.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 23 5/8 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Stairwell Fixture, 809 Lumens, 3500K (WL2 08L EZ1 LP835)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- ILC Replacement for Electraflash 141st (141ST ELECTRAFLASH)
- ILC Replacement for Fiberstars ELC Pool Bulb 24V 250 replacement light bulb lamp (ELC POOL BULB 24V 250 FIBERSTARS)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/927-22/P/E26/WG 6/1FB T20)
- SIGNIFY LED Lamp, 8.0W, 1050 lm, Frosted Finish (8T5HE/22-840/IF10/G/DIM 10/1)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/840/ND WB UDL BB G2 4/1)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-835/IF10/G/DIM 10/1)
- SIGNIFY HID LED, 28 W, ED75, Medium Screw (E26) (28GC/LED/840/ND E26 BB 6/1)
- SIGNIFY LED Lamp, 35 deg. Angle, 2700K Color Temp. (7MR16/LED/827/F35/DIM 12V 10/1FB)
- ACE CIRCLINE FLUORE BULB 32W (FC12T9/CW)
- Signify LED Light Bulbs