Shop All LED Light Bulbs
Signify
LED, 8.5 W, T8, Medium Bi-Pin (G13)
Mfr # 8.5T8/COR/24-840/MF11/G 10/1
Zoro # G0147412
original price:
$10.59
22% off
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
Product Information
- Brand Signify
- MFR # 8.5T8/COR/24-840/MF11/G 10/1
- Zoro # G0147412
- UPC # 046677535476
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 23-25/32" |
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 1 1/8 in |
Overall Length | 23 5/8 in |
Nominal Length | 2 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4000K, Incandescent Wattage Equivalency 17 W, Lumens 1,150 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 8.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 23 5/8 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINNACLE APPLIANCES Pinnacle Appliances 18-1052 Floor Bracket (18-1052)
- ILC Replacement for Furnlite Tf416 replacement light bulb lamp (TF416 FURNLITE)
- ASTRO PNEUMATIC RECHARGEABLE LED USB-C SLIM LIGHT (AO72SL)
- ILC Replacement For SATCO S29927 (S29927)
- SIGNIFY PHILIPS LED BULB A21 DL 150W 1PK (571505)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3500k, 4PinGX24Q (8.5PL-C/T LED/26H-3500 IF 4P 10/1)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/830/ND EX39 BB 6/1)
- SIGNIFY LED Lamp, 25 deg. Angle, 2700K Color Temp. (7MR16/LED/827/F25/DIM 12V 10/1FB)
- SIGNIFY LED, 3.3 W, BA11, Candelabra Screw (E12) (3.3BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (13.5A19/LED/927/FR/P/ND 4/1FB)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 6500K Daylight Type A+B G13 Base 6-Pack (LR34079-6PK)
- Signify LED Light Bulbs